Skip Content
SHD 54IN CANOPY RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHD 54IN CANOPY RED

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRT5400RD
  • Mfr. Model # SRT5400RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 389
  • Shipping Weight 120.0 lbs

Technical Specs

  • Depth 24-1/2"
  • Colour Red
  • Features Steel Pegboard Back and Side with Knock-Outs for Electrical Cords, Triple Channel Wall Construction, Double Drawer Slides on all Drawers Over 3" Depth, Triple Reinforced Corners, Open Till Top Safe Lock Drawer Locks, Protective Aluminium Corners
  • Finish High Gloss Scratch Resistant Powder Coat
  • Gauge 18
  • Height 28-1/4"
  • For Use With SRB-5412RD
  • Material Prime Cold Rolled Steel
  • Width 54"
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Series Super Heavy Duty
  • Locking System Safe-Lock Drawer System
  • Drawer Slides Ball Bearing
  • Item Canopy Top
  • Configuration 54" W X 24-1/2" D X 28-1/4" H
  • Drawer Capacity 120 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list