SHD 54IN CANOPY BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHD 54IN CANOPY BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRT5400BK
  • Mfr. Model # SRT5400BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 389
  • Shipping Weight 120.0 lbs

Technical Specs

  • Colour Black
  • Features Steel Pegboard Back and Side with Knock-Outs for Electrical Cords, Triple Channel Wall Construction, Double Drawer Slides on all Drawers Over 3" Depth, Triple Reinforced Corners, Open Till Top Safe Lock Drawer Locks, Protective Aluminium Corners
  • Depth 24-1/2"
  • Finish High Gloss Scratch Resistant Powder Coat
  • For Use With SRB-5412BK
  • Gauge 18
  • Height 28-1/4"
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Material Prime Cold Rolled Steel
  • Width 54"
  • Drawer Slides Ball Bearing
  • Series Super Heavy Duty
  • Locking System Safe-Lock Drawer System
  • Item Canopy Top
  • Configuration 54" W X 24-1/2" D X 28-1/4" H
  • Drawer Capacity 120 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list