SHD 54IN 12 DRAWER CABINET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHD 54IN 12 DRAWER CABINET RED

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRB5412RD
  • Mfr. Model # SRB5412RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 389
  • Shipping Weight 533.0 lbs

Technical Specs

  • Colour Red
  • Features Triple Channel Wall Construction, 120 lbs. Load Rated Drawer Slides, Double Drawer Slides on all Drawers Over 3" Depth, 6" x 2" Ball Bearing Casters with Shock Absorbing Springs and Oversized Toe Locks, Oversized Side Handle Triple Reinforced Corners, Pre-Cut Anti-Skid Drawer Liners, Protective Aluminium Corners, Stainless Steel Work Surface
  • Finish Powder Coated Paint
  • Depth 24-1/2"
  • For Use With SRT-5400RD
  • Gauge 14 - 18
  • Height 43-1/4"
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Material Prime Cold Rolled Steel
  • Width 54"
  • Number of Drawers 12
  • Load Rating 3600 lbs.
  • Locking System High Security Locks
  • Series Super Heavy Duty
  • Drawer Slides Ball Bearing
  • Handles Yes
  • Storage Capacity 26,336 cu. in.
  • Drawer Capacity 26,336 cu. in.
  • Caster Size 6" x 2"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list