Skip Content
SHD 54IN 12 DRAWER CABINET BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHD 54IN 12 DRAWER CABINET BLUE

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRB5412BU
  • Mfr. Model # SRB5412BU
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 389
  • Shipping Weight 533.0 lbs

Technical Specs

  • Depth 24-1/2"
  • Features Triple Channel Wall Construction, 120 lbs. Load Rated Drawer Slides, Double Drawer Slides on all Drawers Over 3" Depth, 6" x 2" Ball Bearing Casters with Shock Absorbing Springs and Oversized Toe Locks, Oversized Side Handle Triple Reinforced Corners, Pre-Cut Anti-Skid Drawer Liners, Protective Aluminium Corners, Stainless Steel Work Surface
  • Colour Blue
  • For Use With SRT-5400BU
  • Finish Powder Coated Paint
  • Gauge 14 - 18
  • Height 43-1/4"
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Width 54"
  • Material Prime Cold Rolled Steel
  • Load Rating 3600 lbs.
  • Number of Drawers 12
  • Series Super Heavy Duty
  • Handles Yes
  • Drawer Capacity 26,336 cu. in.
  • Locking System High Security Locks
  • Drawer Slides Ball Bearing
  • Storage Capacity 26,336 cu. in.
  • Caster Size 6" x 2"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list