SHD 54IN 12 DRAWER CABINET BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHD 54IN 12 DRAWER CABINET BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRB5412BK
  • Mfr. Model # SRB5412BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 389
  • Shipping Weight 533.0 lbs

Technical Specs

  • Colour Black
  • Depth 24-1/2"
  • Features Triple Channel Wall Construction, 120 lbs. Load Rated Drawer Slides, Double Drawer Slides on all Drawers Over 3" Depth, 6" x 2" Ball Bearing Casters with Shock Absorbing Springs and Oversized Toe Locks, Oversized Side Handle Triple Reinforced Corners, Pre-Cut Anti-Skid Drawer Liners, Protective Aluminium Corners, Stainless Steel Work Surface
  • For Use With SRT-5400BK
  • Finish Powder Coated Paint
  • Material Prime Cold Rolled Steel
  • Height 43-1/4"
  • Gauge 14 - 18
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Width 54"
  • Number of Drawers 12
  • Load Rating 3600 lbs.
  • Series Super Heavy Duty
  • Handles Yes
  • Locking System High Security Locks
  • Storage Capacity 26,336 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity 26,336 cu. in.
  • Caster Size 6" x 2"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list