Skip Content
SHD 42IN CANOPY RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHD 42IN CANOPY RED

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRT4200RD
  • Mfr. Model # SRT4200RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 389
  • Shipping Weight 72.0 lbs

Technical Specs

  • Colour Red
  • Depth 18-3/8"
  • Finish High Gloss Scratch Resistant Powder Coat
  • Features Triple Channel Wall Construction, Double Drawer Slides on all Drawers Over 3" Depth, Triple Reinforced Corners, Open Till Top Safe Lock Drawer Locks, Protective Aluminium Corners
  • For Use With SRB-4205RD
  • Gauge 18 to 20
  • Height 23-7/8"
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Material Prime Cold Rolled Steel
  • Width 42"
  • Series Super Heavy Duty
  • Locking System Safe-Lock Drawer System
  • Drawer Slides Ball Bearing
  • Item Canopy Top
  • Configuration 42" W X 18-3/8" D X 23-7/8" H
  • Load Rating 840 lbs.
  • Drawer Capacity 120 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list