Skip Content
SHD 42IN CANOPY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHD 42IN CANOPY BLUE

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRT4200BU
  • Mfr. Model # SRT4200BU
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 389
  • Shipping Weight 72.0 lbs

Technical Specs

  • Colour Blue
  • Features Triple Channel Wall Construction, Double Drawer Slides on all Drawers Over 3" Depth, Triple Reinforced Corners, Open Till Top Safe Lock Drawer Locks, Protective Aluminium Corners
  • Depth 18-3/8"
  • Finish High Gloss Scratch Resistant Powder Coat
  • For Use With SRB-4205BU
  • Height 23-7/8"
  • Material Prime Cold Rolled Steel
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Gauge 18 to 20
  • Series Super Heavy Duty
  • Width 42"
  • Drawer Slides Ball Bearing
  • Locking System Safe-Lock Drawer System
  • Item Canopy Top
  • Configuration 42" W X 18-3/8" D X 23-7/8" H
  • Load Rating 840 lbs.
  • Drawer Capacity 120 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list