SHD 42IN CANOPY BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHD 42IN CANOPY BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRT4200BK
  • Mfr. Model # SRT4200BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 389
  • Shipping Weight 72.0 lbs

Technical Specs

  • Colour Black
  • Depth 18-3/8"
  • Features Triple Channel Wall Construction, Double Drawer Slides on all Drawers Over 3" Depth, Triple Reinforced Corners, Open Till Top Safe Lock Drawer Locks, Protective Aluminium Corners
  • Finish High Gloss Scratch Resistant Powder Coat
  • Gauge 18 to 20
  • For Use With SRB-4205BK
  • Height 23-7/8"
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Material Prime Cold Rolled Steel
  • Width 42"
  • Locking System Safe-Lock Drawer System
  • Series Super Heavy Duty
  • Drawer Slides Ball Bearing
  • Item Canopy Top
  • Configuration 42" W X 18-3/8" D X 23-7/8" H
  • Load Rating 840 lbs.
  • Drawer Capacity 120 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list