SHD 42IN 5 DRAWER CABINET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHD 42IN 5 DRAWER CABINET RED

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRB4205RD
  • Mfr. Model # SRB4205RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 389
  • Shipping Weight 349.0 lbs

Technical Specs

  • Colour Red
  • Depth 24-1/2"
  • Features Triple Channel Wall Construction, 120 lbs. Load Rated Drawer Slides, Double Drawer Slides on all Drawers Over 3" Depth, 6" x 2" Ball Bearing Casters, Oversized Side Handle Triple Reinforced Corners, Pre-Cut Anti-Skid Drawer Liners, Protective Aluminium Corners
  • Finish Powder Coated Paint
  • Gauge 14 - 18
  • For Use With SRT-4200RD SRT-4205RD
  • Height 42"
  • Width 42"
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Material Prime Cold Rolled Steel
  • Load Rating 3600 lbs.
  • Number of Drawers 5
  • Locking System High Security Locks
  • Handles Yes
  • Series Super Heavy Duty
  • Drawer Capacity 21,327 cu. in.
  • Storage Capacity 21,327 cu. in.
  • Drawer Slides Ball Bearing
  • Caster Size 6" x 2"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list