Skip Content
SHD 42IN 5 DRAWER CABINET BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHD 42IN 5 DRAWER CABINET BLUE

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRB4205BU
  • Mfr. Model # SRB4205BU
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 389
  • Shipping Weight 349.0 lbs

Technical Specs

  • Colour Blue
  • Depth 24-1/2"
  • Features Triple Channel Wall Construction, 120 lbs. Load Rated Drawer Slides, Double Drawer Slides on all Drawers Over 3" Depth, 6" x 2" Ball Bearing Casters, Oversized Side Handle Triple Reinforced Corners, Pre-Cut Anti-Skid Drawer Liners, Protective Aluminium Corners
  • Finish Powder Coated Paint
  • For Use With SRT-4200BU SRT-4205BU
  • Height 42"
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Gauge 14 - 18
  • Material Prime Cold Rolled Steel
  • Number of Drawers 5
  • Width 42"
  • Load Rating 3600 lbs.
  • Locking System High Security Locks
  • Series Super Heavy Duty
  • Handles Yes
  • Drawer Slides Ball Bearing
  • Storage Capacity 21,327 cu. in.
  • Drawer Capacity 21,327 cu. in.
  • Caster Size 6" x 2"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list