SHD 42IN 4 DRAWER CHEST RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHD 42IN 4 DRAWER CHEST RED

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRT4204RD
  • Mfr. Model # SRT4204RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 389
  • Shipping Weight 218.0 lbs

Technical Specs

  • Depth 24-1/2"
  • Colour Red
  • Finish High Gloss Scratch Resistant Powder Coat
  • Features Triple Channel Wall Construction, Double Drawer Slides on all Drawers Over 3" Depth, Triple Reinforced Corners, Open Till Top Safe Lock Drawer Locks, Protective Aluminium Corners
  • Gauge 14 to 18
  • For Use With SRB-4205RD
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Height 22-1/4"
  • Material Prime Cold Rolled Steel
  • Width 42"
  • Load Rating 840 lbs.
  • Number of Drawers 4
  • Series Super Heavy Duty
  • Locking System Safe-Lock Drawer System
  • Storage Capacity 13,997 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity 120 lbs.
  • Item Drawer Chest
  • Configuration 42" W X 24-1/2" D X 22-1/4" H

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list