SHD 35IN 6 DRAWER CABINET BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHD 35IN 6 DRAWER CABINET BLUE

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRB3506BU
  • Mfr. Model # SRB3506BU
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 390
  • Shipping Weight 270.0 lbs

Product Details

Super Heavy Duty Series, Width 35 In., Depth 18-3/4 In., Height 42 In., Number of Drawers 6, Ball Bearing Drawer Slides, Drawer Capacity 9,365 cu. in., Storage Capacity 9,365 cu. in., Load Rating 3,600 lbs., Prime Cold Rolled Steel, 14 - 20 Gauge, Blue, Powder Coat Paint Finish, High Security Locks, Yes Handles

Technical Specs

  • Colour Blue
  • Depth 18-3/4"
  • Features Triple Channel Wall Construction, 120 lbs. Load Rated Drawer Slides, Double Drawer Slides on all Drawers Over 3" Depth, 6" x 2" Ball Bearing Casters, Oversized Side Handle Triple Reinforced Corners, Pre-Cut Anti-Skid Drawer Liners, Protective Aluminium Corners
  • Finish High Gloss Powder Coated
  • Height 42"
  • Gauge 14 - 20
  • For Use With SRT-3505BU
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Width 35"
  • Number of Drawers 6
  • Load Rating 3600 lbs.
  • Material Prime Cold Rolled Steel
  • Series Super Heavy Duty
  • Handles Yes
  • Drawer Slides Ball Bearing
  • Locking System High Security Locks
  • Storage Capacity 9365 cu. in.
  • Drawer Capacity 9365 cu. in.
  • Caster Size 6" x 2"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list