SHD 35IN 5 DRAWER CHEST BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHD 35IN 5 DRAWER CHEST BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRT3505BK
  • Mfr. Model # SRT3505BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Colour Black
  • Depth 18-3/4"
  • Features Triple Channel Wall Construction, Double Drawer Slides on all Drawers Over 3" Depth, Triple Reinforced Corners, Open Till Top Safe Lock Drawer Locks, Protective Aluminium Corners
  • Finish High Gloss Scratch Resistant Powder Coat
  • For Use With SRB-3506BK
  • Gauge 14 to 18
  • Height 22-1/4"
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Material Prime Cold Rolled Steel
  • Load Rating 840 lbs.
  • Number of Drawers 5
  • Locking System Safe-Lock Drawer System
  • Series Super Heavy Duty
  • Storage Capacity 8443 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity 120 lbs.
  • Width 35"
  • Item Drawer Chest
  • Configuration 35" W X 18-3/4" D X 22-1/4" H
  • Number of Handles 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list