SHD 27IN 6 DRAWER CABINET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHD 27IN 6 DRAWER CABINET RED

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRB2706RD
  • Mfr. Model # SRB2706RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 390
  • Shipping Weight 200.0 lbs

Product Details

Super Heavy Duty Series, Width 27 In., Depth 18-3/4 In., Height 42 In., Number of Drawers 6, Ball Bearing Drawer Slides, Drawer Capacity 9,407 cu. in., Storage Capacity 9,407 cu. in., Load Rating 3,600 lbs., Prime Cold Rolled Steel, 14 - 20 Gauge, Red, Powder Coat Paint Finish, High Security Locks, Yes Handles

Technical Specs

  • Colour Red
  • Depth 18-3/4"
  • Finish High Gloss Powder Coated
  • For Use With SRT-2705RD
  • Features Triple Channel Wall Construction, 120 lbs. Load Rated Drawer Slides, Double Drawer Slides on All Drawers Over 3" Depth
  • Gauge 14 - 20
  • Height 42"
  • Material Prime Cold Rolled Steel
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Width 27"
  • Load Rating 3600 lbs.
  • Number of Drawers 6
  • Drawer Slides Ball Bearing
  • Locking System High Security Locks
  • Handles Yes
  • Series Super Heavy Duty
  • Storage Capacity 9407 cu. in.
  • Drawer Capacity 9407 cu. in.
  • Caster Size 6" x 2"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list