SHD 27IN 6 DRAWER CABINET BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHD 27IN 6 DRAWER CABINET BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRB2706BK
  • Mfr. Model # SRB2706BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 390
  • Shipping Weight 200.0 lbs

Product Details

Super Heavy Duty Series, Width 27 In., Depth 18-3/4 In., Height 42 In., Number of Drawers 6, Ball Bearing Drawer Slides, Drawer Capacity 9,407 cu. in., Storage Capacity 9,407 cu. in., Load Rating 3,600 lbs., Prime Cold Rolled Steel, 14 - 20 Gauge, Black, Powder Coat Paint Finish, High Security Locks, Yes Handles

Technical Specs

  • Depth 18-3/4"
  • Colour Black
  • Features Triple Channel Wall Construction, 120 lbs. Load Rated Drawer Slides, Double Drawer Slides on All Drawers Over 3" Depth
  • Finish High Gloss Powder Coated
  • Gauge 14 - 20
  • For Use With SRT-2705BK
  • Height 42"
  • Width 27"
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Material Prime Cold Rolled Steel
  • Number of Drawers 6
  • Load Rating 3600 lbs.
  • Series Super Heavy Duty
  • Handles Yes
  • Locking System High Security Locks
  • Storage Capacity 9407 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity 9407 cu. in.
  • Caster Size 6" x 2"
  • Caster Type Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list