Skip Content
SHD 27IN 5 DRAWER CHEST BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHD 27IN 5 DRAWER CHEST BLUE

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGSRT2705BU
  • Mfr. Model # SRT2705BU
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 390
  • Shipping Weight 124.0 lbs

Product Details

Super Heavy Duty Series, Width 26-1/2 In., Depth 18-3/4 In., Height 22-3/4 In., Number of Drawers 5, Ball Bearing Drawer Slides, Drawer Capacity 6,649 cu. in., Storage Capacity 6,649 cu. in., Load Rating 720 lbs., Prime Cold Rolled Steel, 18 - 20 Gauge, Blue, Powder Coat Paint Finish, High Security Locks, No Handles

Technical Specs

  • Depth 18-3/4"
  • Features Triple Channel Wall Construction, Double Drawer Slides on all Drawers Over 3" Depth, Triple Reinforced Corners, Open Till Top Safe Lock Drawer Locks, Protective Aluminium Corners
  • Colour Blue
  • Gauge 18 to 22
  • For Use With SRB-2706BU
  • Finish High Gloss Scratch Resistant Powder Coat
  • Height 22-1/4"
  • Load Rating 720 lbs.
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Material Prime Cold Rolled Steel
  • Series Super Heavy Duty
  • Width 27"
  • Number of Drawers 5
  • Locking System Safe-Lock Drawer System
  • Storage Capacity 6649 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity 120 lbs.
  • Item Drawer Chest
  • Configuration 27" W X 18-3/4" D X 22-1/4" H
  • Number of Handles 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list