Skip Content
SHCS 6-32X2 INOX 592145 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHCS 6-32X2 INOX 592145

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF03AS6X2
  • Mfr. Model # 03AS6X2
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.8 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 7/64"
  • Drive Type Hex Socket
  • Thread Length 3/4"
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C33
  • Head Dia. 0.226"
  • Head Height 0.138"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Thread Dia. #6
  • Min. Tensile Strength 80,000 psi
  • System of Measurement Inch
  • Dia./Thread Size #6-32
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ANSI B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list