SHCS 1/2-13X2 INOX 012298 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHCS 1/2-13X2 INOX 012298

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF03AS1/2X2
  • Mfr. Model # 03AS1/2X2
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.21 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Thread Length 2"
  • Thread Style Fully Threaded
  • Rockwell Hardness B80 to C33
  • Thread Direction Right Hand
  • Head Dia. 0.750"
  • Head Height 0.500"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • System of Measurement Inch
  • Min. Tensile Strength 80,000 psi
  • Thread Dia. 1/2"
  • Dia./Thread Size 1/2"-13
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ANSI B18.3
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list