SHCKWV 9/16 DP WL THN WL RCSSD CRNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHCKWV 9/16 DP WL THN WL RCSSD CRNR

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-66-4427
  • Mfr. Model # 49-66-4427
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Finish Black Oxide
  • Item Impact Socket
  • Material Heat Treated Steel
  • Features Thin Wall
  • Size 9/16"
  • Drive Size 3/8"
  • Drive Type Square
  • SAE or Metric SAE
  • Standards ASME B107.2-2002, Table 14
  • Overall Length 2-1/2"
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list