SHCKWV 7/8 DP WL THN WL RCSSD CRNRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHCKWV 7/8 DP WL THN WL RCSSD CRNRS

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-66-4432
  • Mfr. Model # 49-66-4432
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Features Thin Wall
  • Item Impact Socket
  • Finish Black Oxide
  • Material Heat Treated Steel
  • Drive Type Square
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Size 7/8"
  • Overall Length 2-1/2"
  • Standards ASME B107.2-2002, Table 14
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Deep

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list