SHCKWV 5/8 DP WL THN WL RCSSD CRNRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHCKWV 5/8 DP WL THN WL RCSSD CRNRS

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-66-4428
  • Mfr. Model # 49-66-4428
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Features Thin Wall
  • Finish Black Oxide
  • Item Impact Socket
  • Material Heat Treated Steel
  • Drive Size 3/8"
  • Size 5/8"
  • Drive Type Square
  • Standards ASME B107.2-2002, Table 14
  • SAE or Metric SAE
  • Overall Length 2-1/2"
  • Output Type Hex
  • Socket Depth Deep
  • Number of Points 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list