Skip Content
SHCKWAV T25 TRX 2 PWR BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHCKWAV T25 TRX 2 PWR BIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-32-4485
  • Mfr. Model # 48-32-4485
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Impact Power Bit
  • Includes (1) T25 2" Insert Bit
  • Finish Black Phosphate
  • Bit Style Torx(R)
  • SAE or Metric SAE
  • Shank Style Hex
  • Impact Rated Yes
  • Fastening Tool Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list