Skip Content
SHCKWAV 7 PC HX DRILL BIT ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHCKWAV 7 PC HX DRILL BIT ST

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-89-4431
  • Mfr. Model # 48-89-4431
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Shockwave impact duty drill bit. Designed for use with impact drivers. 135 degrees split point, black oxide finish. Sizes 1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4 inch.

Technical Specs

  • Item 7-Piece Set: Sizes 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"
  • Drill Bit Point Angle 135 Degrees
  • Number of Pieces 7
  • Drill Bit Grouping Drill Bit Set
  • Sizes Included 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"
  • Point Type Split Point
  • Standards NAS 907
  • Shank Dia. 1/6"-1/4"
  • Drill Bit Size 1/16"-1/4"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list