SHCKWAV #3 PHILLIPS 2 PWR BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHCKWAV #3 PHILLIPS 2 PWR BIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-32-4463
  • Mfr. Model # 48-32-4463
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Power Impact Bit
  • Bit Style Phillips
  • Finish Black Phosphate
  • Includes (1) PH3 2" Insert Bit
  • SAE or Metric SAE
  • Shank Style Hex
  • Impact Rated Yes
  • Fastening Tool Material Steel
  • Application - Tools Power
  • Fastening Tool Item Power Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list