Skip Content
SHCKWAV 3/16 IMPACT HX DRILL BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHCKWAV 3/16 IMPACT HX DRILL BIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-89-4409
  • Mfr. Model # 48-89-4409
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 495
  • Shipping Weight 0.01 lbs

Product Details

Shockwave impact duty drill bit. Designed for use with impact drivers. 135 degrees split point, black oxide finish. Size 3/16 inch.

Technical Specs

  • Material Black Oxide
  • Finish Black Oxide
  • Item Impact Duty Hex Drive Drill Bit
  • Type Power Groove
  • Drill Size 3/16"
  • Point Type Split Point
  • Drill Point 135 Degrees
  • Fits Taper-fit
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list