Skip Content
SHCKWAV #2 PHILLIPS 2 PWR BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHCKWAV #2 PHILLIPS 2 PWR BIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-32-4462
  • Mfr. Model # 48-32-4462
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Power Impact Bit
  • Bit Style Phillips
  • Finish Black Phosphate
  • Includes (1) PH2 2" Insert Bit
  • SAE or Metric SAE
  • Impact Rated Yes
  • Shank Style Hex
  • Fastening Tool Material Steel
  • Fastening Tool Item Power Bit
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list