Skip Content
SHCKWAV 1/8 IMPACT HX DRILL BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHCKWAV 1/8 IMPACT HX DRILL BIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-89-4405
  • Mfr. Model # 48-89-4405
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 495
  • Shipping Weight 0.04 lbs

Product Details

Shockwave impact duty drill bit. Designed for use with impact drivers. 135 degrees split point, black oxide finish. Size 1/8 inch.

Technical Specs

  • Item Impact Duty Hex Drive Drill Bit
  • Drill Size 1/8"
  • Finish Black Oxide
  • Type Power Groove
  • Material Black Oxide
  • Fits Taper-fit
  • Shank Size 1/4"
  • Point Type Split Point
  • Drill Point 135 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List