SHAVER WALLPAPER 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHAVER WALLPAPER 10IN

RICHARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCH13320
  • Mfr. Model # 13320
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 314
  • Shipping Weight 0.62 lbs

Product Details

13 inch wallpaper/floor shaver. Scrapes wallpaper, paint and stickers off glass. Die cast head at angle. Yellow, round metal handle, green plastic grip.

Technical Specs

  • Item Wallpaper / Floor Scraper
  • Colour Yellow and Green
  • Includes One Blade
  • Handle Length 9"
  • Blade Type Razor Sharp Replaceable Blade
  • Overall Length 14.38"
  • Handle Design Round Handle with Non-slip Rubber Grip
  • Blade Material High Carbon Steel
  • Handle Material Steel Tube with Pvc Handle
  • Blade Length 5/8"
  • Blade Width 4"
  • No. of Edges 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list