SHARPS KIT REFILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHARPS KIT REFILL

ASTROPLAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN1012103
  • Mfr. Model # 1012103
  • UNSPSC # 42172001
  • CATALOGUE PAGE # 2200
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Sharps Kit
  • Capacity 0.28 L
  • Colour Yellow/Black
  • Height 11.02"
  • Length 1.57"
  • Item Sharps Refill
  • Material Polythene Bag
  • Width 8.66"
  • Lid Type Flip/Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list