Skip Content
SHARPS CONTAINER,YELLOW,11 L X 10 H IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHARPS CONTAINER,YELLOW,11 L X 10 H IN.

BEMIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN175040
  • Mfr. Model # 175040
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With INN1051
  • Colour Yellow
  • Height 10"
  • Capacity 4.73 L
  • Item Sharps Container
  • Length 11"
  • Material Plastic
  • Width 5-1/4"
  • Lid Type Swivel Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list