Skip Content
SHARPIE POCKET ACCENT HGHLGHTER GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHARPIE POCKET ACCENT HGHLGHTER GRN

SHARPIE ACCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP27026
  • Mfr. Model # 27026
  • UNSPSC # 44121716
  • CATALOGUE PAGE # 2161
  • Shipping Weight 0.02 lbs

Product Details

Performs like the larger Sharpie(R) highlighters but feature slimmer bodies with fine tips and pocket clips. Certified AP non-toxic. Odourless and non-penetrating.

Technical Specs

  • Ink Colour Fluorescent Green
  • Item Highlighter
  • Standards Conforms to ASTM D 4247
  • Tip Style Chisel
  • Tip Size Chisel
  • Barrel Type Pocket

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list