SHARPIE ACCENT HIGHLIGHTER GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHARPIE ACCENT HIGHLIGHTER GREEN

SHARPIE ACCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP25026
  • Mfr. Model # 25026
  • UNSPSC # 44121716
  • CATALOGUE PAGE # 2161
  • Shipping Weight 0.05 lbs

Product Details

Broad tip marker for accenting printed words wit read-through colours. Certified AP non-toxic, odourless, and non-penetrating. Colours remain bright and will not fade.

Technical Specs

  • Ink Colour Fluorescent Green
  • Item Highlighter
  • Features Smear Guard
  • Tip Size Chisel
  • Tip Style Chisel
  • Barrel Type Wide
  • Standards AP Certified Nontoxic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list