SHARPENER KNIFE + SCISSORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHARPENER KNIFE + SCISSORS

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN48036
  • Mfr. Model # 48036
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 167
  • Shipping Weight 0.1 lbs

Product Details

The combination knife and scissors sharpener with high grade, tungsten carbide inserts effectively sharpens both sides of the blade at the same time. Built-in finger guard helps to protect your hand. Lightweight, compact size for easy carrying and storage.

Technical Specs

  • Item Combination Knife and Scissors Sharpener
  • Length (In.) 4
  • Blade Material High Grade Tungsten Carbide
  • Finger Guard Built-In

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list