SHARP SHOOTER 2.0 HOOPER GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHARP SHOOTER 2.0 HOOPER GUN

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHSS20
  • Mfr. Model # SS20
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Capacity 2 gal.
  • Application For Spraying Acoustics, Drywall Mud, Silica Sand with Primer, Waterproofing, Fine Concrete Overlays
  • For Use With -
  • Includes -
  • Item Hopper Gun
  • Number of Pieces -
  • Package Quantity 1
  • Thread Size -
  • Size -
  • Type -
  • Construction Soft Grip Nylon Gun
  • Characteristics Soft Grip Nylon Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list