Skip Content
SHAPER,5HP 1PH 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHAPER,5HP 1PH 230V

POWERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWM1280101C
  • Mfr. Model # 1280101C
  • UNSPSC # 23241633
  • CATALOGUE PAGE # N/A
  • Shipping Weight 769.0 lbs

Technical Specs

  • Features Integrated Caster System Built Into the Cast Iron Base for Instant Shop Mobility, Spindle Height Digital Readout for Making Fine Incremental Adjustments on Multiple Passes, Heavy Duty 30" X 40" Precision Ground Tabletop for Smooth Stock Feeding, Convenient Quick Lock Belt Tensioning for Easy Speed Adjustment, Industrial Fence System with Fine Adjust Dials for More Precise Positioning, Two Spindle Speeds (reversible) for a Variety of Work, Superior Clear Cutter Guard Promotes Safety, Allows Observation of the Entire Cut, Table Predrilled and Tapped for Feeder Mounting in Two Locations, Fence Has Dual Featherboards for Work Holding, Dual 4" Ports for Attachment to Dust Collection System.
  • Port Size 4"
  • Spindle Travel 4"
  • Includes Fence Assembly, Cabinet and Base, Miter Gauge Assembly, Draw Bar
  • Item Shaper
  • HP 5 HP
  • Phase 1
  • Overall Depth 40"
  • Voltage 230 V
  • Overall Height 45"
  • Overall Width 37"
  • Amps 22
  • Table Size 40" x 30"
  • Spindle Dia. 1-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List