SHANK MOUNT BRUSH,2DIA,WIRE 0.012LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHANK MOUNT BRUSH,2DIA,WIRE 0.012LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L541
  • Mfr. Model # 33L541
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 0.05 lbs

Product Details

Shank Mount Brush, Dia. (In.) 2, Dia. (mm) 50, Face Width (In.) 5/16, Fill Type Brass, Wire Size (In.) 0.012, Max. RPM 20,000, Trim Length (In.) 1/2, Shank Size (In.) 1/4, Removal Of Rust, Corrosion, Paint And Cleaning, For Use With Portable Drill

Technical Specs

  • Item Shank Mount Brush
  • For Use With Portable Drills
  • Mounting Type Stem
  • Max. RPM 20,000
  • Wire Dia. 0.012"
  • Shank Size 1/4"
  • Face Width 5/16"
  • Brush Dia. 2"
  • Fill Material Brass
  • Bristle Type Crimped Wire
  • Trim Length 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list