Skip Content
SHAMPOO EURO HAIR/BODY 500ML 18/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHAMPOO EURO HAIR/BODY 500ML 18/CA

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB92542
  • Mfr. Model # 92542
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1730
  • Shipping Weight 21.53 lbs

Product Details

Kimcare* skin care applications: Health Care/Food Service - for settings where nothing will do but absolutely clean, Washroom - featuring high class capacity restroom systems, and Industrial - products that bully grease and grime, with or without water.

Technical Specs

  • Colour Golden
  • Size 18 x 500 mL
  • Fragrance Citrus
  • Item Hair and Body Wash
  • Packaging Type Cartridge

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list