Skip Content
SHALLOW WELL JET PUMP SYS,3/4HP,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHALLOW WELL JET PUMP SYS,3/4HP,115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXK9
  • Mfr. Model # 5UXK9
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Includes Pump and Tank,1 x 3/4 In. Adaptor, Ejector 5UXL4, Nozzle, Venturi
  • Height (In.) 20
  • HP 3/4
  • Item Shallow Well Jet Pump System
  • Max. Inlet Pressure (PSI) 123
  • Length (In.) 21.1875
  • Shut Off (PSI) 65
  • Suction Lift (Ft.) 25
  • Inlet 1-1/4" NPT
  • Tank (Gal.) 6
  • Width (In.) 11.5
  • Motor Type Capacitor Start
  • Seal Type Mechanical
  • Outlet 1" NPT
  • GPM of Water @ 10 Ft @ 30, 50 PSI 15/14.1
  • GPM of Water @ 20 Ft @ 30, 50 PSI 11.6/10.8
  • GPM of Water @ 15 Ft @ 30, 50 PSI 12.8/11.9
  • GPM of Water @ 25 Ft @ 30, 50 PSI 8.3/6.6
  • GPM of Water @ 5 Ft @ 30, 50 PSI 17/15.9
  • Tank PSI 28
  • Voltage 115/230
  • Amps 18/9
  • Compliance CSA-US
  • Max. Case Pressure (PSI) 123

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list