SHALLOW WELL JET PUMP, SS, 3/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHALLOW WELL JET PUMP, SS, 3/4 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HFA3
  • Mfr. Model # 4HFA3
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Height (In.) 28
  • Length (In.) 25
  • HP 3/4
  • Item Shallow Well Jet Pump System
  • Includes Pump and Tank
  • Max. Inlet Pressure (PSI) 75
  • Shut Off (PSI) 64
  • Suction Lift (Ft.) 0-25
  • Width (In.) 25
  • Tank (Gal.) 6
  • Type -
  • GPM of Water @ 40 Ft @ 30, 50 PSI -
  • GPM of Water @ 30 Ft @ 30, 50 PSI -
  • GPM of Water @ 50 Ft @ 30, 50 PSI -
  • GPM of Water @ 60 Ft @ 30, 50 PSI -
  • GPM of Water @ 70 Ft @ 30, 50 PSI -
  • GPM of Water @ 80 Ft @ 30, 50 PSI -
  • Inlet 1-1/4" NPT
  • Outlet 1" NPT
  • GPM of Water @ 10 Ft @ 30, 50 PSI 17.6/5.7
  • Seal Type Mechanical
  • Motor Type Capacitor Start
  • GPM of Water @ 15 Ft @ 30, 50 PSI 15.4 4.8
  • GPM of Water @ 5 Ft @ 30, 50 PSI 20.1 7.5
  • GPM of Water @ 20 Ft @ 30, 50 PSI 13.2/4.8
  • Tank PSI 28
  • Voltage 115/230
  • Max. Case Pressure (PSI) 141
  • Amps 15.6/7.8
  • PSI Boost @ 0 GPM -
  • PSI Boost @ 10 GPM -
  • PSI Boost @ 20 GPM -
  • PSI Boost @ 15 GPM -
  • PSI Boost @ 5 GPM -
  • PSI Boost @ 25 GPM -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list