SHALLOW WELL JET PUMP, PLASTIC, 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHALLOW WELL JET PUMP, PLASTIC, 3/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HEY5
  • Mfr. Model # 4HEY5
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.2 lbs

Technical Specs

  • Item Shallow Well Jet Pump
  • Height (In.) 9
  • Includes Pump and Ejector
  • Application For Places Where the Vertical Distance to Water is Less than 25 Feet and Installed as a Single (Suction) Pipe System to the Water Source, to Augment Low City Water Pressure
  • HP 3/4
  • Length (In.) 21
  • NPT Outlet 1
  • Max. Inlet Pressure (PSI) 75
  • NPT Inlet (In.) 1-1/4
  • Suction Lift (Ft.) 25
  • Shut Off (PSI) 63
  • Width (In.) 11
  • Motor Enclosure ODP
  • Motor Type Capacitor Start
  • Pressure Switch Setting 30 to 50 psi
  • Outlet 1" NPT
  • Inlet 1-1/4" NPT
  • GPM of Water @ 10 Ft @ 30, 50 PSI 10.5/2.3
  • Seal Type Mechanical
  • GPM of Water @ 15 Ft @ 30, 50 PSI 8.8 2.0
  • GPM of Water @ 20 Ft @ 30, 50 PSI 6.6/1.6
  • GPM of Water @ 25 Ft @ 30, 50 PSI 2.8 1.0
  • GPM of Water @ 5 Ft @ 30, 50 PSI 12.5 2.6
  • Voltage 115/230
  • Resists Corrosion and Fusing Thermoplastic
  • Max. Operating Temp. (F) 95
  • Pump Material Thermoplastic
  • Max. Case Pressure (PSI) 140
  • Amps 10.8/5.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list