Skip Content
SHALLOW WELL JET PUMP, PLASTIC, 1 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHALLOW WELL JET PUMP, PLASTIC, 1 H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HEY6
  • Mfr. Model # 4HEY6
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.85 lbs

Technical Specs

  • HP 1
  • Application For Places Where the Vertical Distance to Water is Less than 25 Feet and Installed as a Single (Suction) Pipe System to the Water Source, to Augment Low City Water Pressure
  • Height (In.) 9
  • Includes Pump and Ejector
  • Item Shallow Well Jet Pump
  • Max. Inlet Pressure (PSI) 75
  • Number of Stages -
  • NPT Inlet (In.) 1-1/4
  • Length (In.) 23
  • Suction Lift (Ft.) 25
  • NPT Outlet 1
  • Shut Off (PSI) 63
  • Width (In.) 11
  • Motor Enclosure ODP
  • Motor Type Capacitor Start
  • Outlet 1" NPT
  • Inlet 1-1/4" NPT
  • Pressure Switch Setting 30 to 50 psi
  • Seal Type Mechanical
  • GPM of Water @ 15 Ft @ 30, 50 PSI 13.8 2.2
  • GPM of Water @ 10 Ft @ 30, 50 PSI 16.5/2.5
  • GPM of Water @ 20 Ft @ 30, 50 PSI 11.4/1.9
  • GPM of Water @ 25 Ft @ 30, 50 PSI 8.3 1.2
  • Max. Operating Temp. (F) 95
  • Voltage 115/230
  • GPM of Water @ 5 Ft @ 30, 50 PSI 19.1 6.1
  • Resists Corrosion and Fusing Thermoplastic
  • Pump Material Thermoplastic
  • Amps 15.6/7.8
  • Max. Case Pressure (PSI) 140

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list