Skip Content
SHALLOW WELL JET PUMP, PLASTIC, 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHALLOW WELL JET PUMP, PLASTIC, 1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HEY4
  • Mfr. Model # 4HEY4
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.3 lbs

Technical Specs

  • Application For Places Where the Vertical Distance to Water is Less than 25 Feet and Installed as a Single (Suction) Pipe System to the Water Source, to Augment Low City Water Pressure
  • Item Shallow Well Jet Pump
  • Height (In.) 9
  • Includes Pump and Ejector
  • HP 1/2
  • Length (In.) 21
  • Max. Inlet Pressure (PSI) 75
  • NPT Inlet (In.) 1-1/4
  • NPT Outlet 1
  • Number of Stages -
  • Shut Off (PSI) 63
  • Suction Lift (Ft.) 25
  • Inlet 1-1/4" NPT
  • Width (In.) 11
  • Motor Enclosure ODP
  • Motor Type Capacitor Start
  • Outlet 1" NPT
  • Pressure Switch Setting 30 to 50 psi
  • Seal Type Mechanical
  • GPM of Water @ 20 Ft @ 30, 50 PSI 4.0/1.4
  • GPM of Water @ 10 Ft @ 30, 50 PSI 6.1/2.0
  • GPM of Water @ 15 Ft @ 30, 50 PSI 5.0 1.8
  • GPM of Water @ 5 Ft @ 30, 50 PSI 7.5 2.2
  • GPM of Water @ 25 Ft @ 30, 50 PSI 4.1 0.8
  • Voltage 115/230
  • Pump Material Thermoplastic
  • Resists Corrosion and Fusing Thermoplastic
  • Max. Operating Temp. (F) 95
  • Max. Case Pressure (PSI) 140
  • Amps 10/4.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list