SHALLOW WELL JET PUMP, PLASTIC, 1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHALLOW WELL JET PUMP, PLASTIC, 1 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HEY7
  • Mfr. Model # 4HEY7
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.55 lbs

Technical Specs

  • Height (In.) 9
  • Includes Pump and Ejector
  • Application For Places Where the Vertical Distance to Water is Less than 25 Feet and Installed as a Single (Suction) Pipe System to the Water Source, to Augment Low City Water Pressure
  • HP 1-1/2
  • Length (In.) 23
  • Item Shallow Well Jet Pump
  • Max. Inlet Pressure (PSI) 75
  • NPT Inlet (In.) 1-1/4
  • NPT Outlet 1
  • Shut Off (PSI) 63
  • Suction Lift (Ft.) 25
  • Width (In.) 11
  • Inlet 1-1/4" NPT
  • Motor Type Capacitor Start
  • Motor Enclosure ODP
  • Outlet 1" NPT
  • Pressure Switch Setting 30 to 50 psi
  • Seal Type Mechanical
  • GPM of Water @ 10 Ft @ 30, 50 PSI 22.7/12.4
  • GPM of Water @ 15 Ft @ 30, 50 PSI 17.1 2.0
  • GPM of Water @ 20 Ft @ 30, 50 PSI 16.9/7.2
  • GPM of Water @ 25 Ft @ 30, 50 PSI 10.5 1.0
  • GPM of Water @ 5 Ft @ 30, 50 PSI 24.2 2.6
  • Voltage 115/230
  • Resists Corrosion and Fusing Thermoplastic
  • Max. Operating Temp. (F) 95
  • Max. Case Pressure (PSI) 140
  • Pump Material Thermoplastic
  • Amps 17.2/8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list