Skip Content
SHALLOW WELL JET PUMP,CI,3/4HP,115/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHALLOW WELL JET PUMP,CI,3/4HP,115/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXK0
  • Mfr. Model # 5UXK0
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.6 lbs

Technical Specs

  • Application Use Only With Nonflammable Liquids Compatible With Pump Component Materials And In Nonflammable/Non Explosive Atmospheres. For Use In Wells Where the Vertical Depth to Water is Less Than 25 Ft.
  • Height (In.) 8
  • Includes 1 x 3/4 In. Adaptor, 5UXL4, Nozzle, Venturi
  • HP 3/4
  • Item Shallow Well Jet Pump
  • Max. Inlet Pressure (PSI) 123
  • Length (In.) 20.875
  • NPT Inlet (In.) 1-1/4
  • NPT Outlet 1
  • Number of Stages 1
  • Shut Off (PSI) 64
  • Suction Lift (Ft.) 25
  • Width (In.) 9.125
  • Inlet 1-1/4" NPT
  • Motor Enclosure ODP
  • Motor Type Capacitor Start
  • Outlet 1" NPT
  • Pressure Switch Setting 30 to 50 psi
  • Seal Type Mechanical
  • GPM of Water @ 10 Ft @ 30, 50 PSI 13.6/6.5
  • GPM of Water @ 25 Ft @ 30, 50 PSI 6.8/3.5
  • GPM of Water @ 20 Ft @ 30, 50 PSI 9.1/4.4
  • GPM of Water @ 15 Ft @ 30, 50 PSI 11.2/5.6
  • Max. Operating Temp. (F) 90
  • Voltage 115/230
  • Pump Material Cast Iron
  • GPM of Water @ 5 Ft @ 30, 50 PSI 15.1/8
  • Max. Case Pressure (PSI) 123
  • Compliance CSA-US
  • Amps 10.8/5.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list