Skip Content
SHALLOW WELL EJECTOR, BOLT ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHALLOW WELL EJECTOR, BOLT ON

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXL4
  • Mfr. Model # 5UXL4
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.67 lbs

Technical Specs

  • Includes Bolts, Gasket, Extra Nozzles, Venturies
  • For Use With 5UXK3 to 5UXK6, 5UXL0 to 5UXL3
  • Item Shallow Well Ejector
  • Material Cast,Thermoplastic
  • Type Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list