SHALLOW POT MAGNET 1-1/8IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHALLOW POT MAGNET 1-1/8IN DIA

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECL827
  • Mfr. Model # 827
  • UNSPSC # 23231001
  • CATALOGUE PAGE # 656
  • Shipping Weight 1.11 lbs

Product Details

Shallow pot magnet is designed for applications where height is too restricted for conventional deep pot magnets. Outside diameter 0.75 ' (19.1 mm), height 0.30 inch (7.5 mm) and maximum pull 6.6 lbs. (3kg).

Technical Specs

  • Hole Dia. 0.189" - 0.339"
  • Material Alnico 5 Magnet Material and Mild Steel Pot
  • Overall Width 1.125"
  • Thickness 0.344"
  • Overall Length 1.125"
  • Tap Size M4 CSK
  • Item Alnico Shallow Pot Magnets
  • Stability Temp. 1022 Degrees F
  • Max. Pull 11 lbs.
  • Diameter 1.125"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list