SHALLOW POT MAGNET 1-1/2IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHALLOW POT MAGNET 1-1/2IN DIA

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECL828
  • Mfr. Model # 828
  • UNSPSC # 23271713
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.25 lbs

Product Details

Shallow pot magnet is designed for applications where height is too restricted for conventional deep pot magnets. Outside diameter 1.50 inches (38.1 mm), height 0.417 inches (10.35 mm) and maximum pull 28.660 lbs. (13 kg).

Technical Specs

  • Hole Dia. 0.189" - 0.339"
  • Item Alnico Shallow Pot Magnets
  • Overall Length 1-1/2"
  • Material Alnico 5 Magnet Material and Mild Steel Pot
  • Overall Width 1-1/2"
  • Thickness 0.407"
  • Tap Size M4 CSK
  • Diameter 1.5"
  • Stability Temp. 1022 Degrees F
  • Max. Pull 28.6 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list