Skip Content
SHALLOW POT MAG ASSEMBLY,1.125 IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHALLOW POT MAG ASSEMBLY,1.125 IN D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6XY95
  • Mfr. Model # 6XY95
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.1 lbs

Product Details

Shallow Pot Magnet, Material Alnico 5, Max. Pull 11 lb., Thickness 0.343 In., Diameter 1-1/8 In., Hole Dia. 2/11 In., Stability Temp. 800 Degrees F, Includes Steel Keeper.

Technical Specs

  • Includes Steel Keeper
  • Item Shallow Pot Magnet
  • Material Alnico 5
  • Thickness 0.343"
  • Diameter 1.125"
  • Stability Temp. 800 Degrees F
  • Hole Dia. 0.189"
  • Max. Pull 11 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list