SHAKE + SHOOT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHAKE + SHOOT BLACK

DOMINION SURE SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSSBSSBL
  • Mfr. Model # BSSBL
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 3311
  • Shipping Weight 26.25 lbs

Product Details

Spray in bed liner and multi-purpose urethane coating. Two component system is easy to use simply pour part B into A to fill line, shake for 2 minutes and shoot. Fast dry with excellent UV characteristics. Colour: Black.

Technical Specs

  • Colour Black
  • Item Shake and Shoot Bed-Liner
  • Finish Protective Coating
  • Container Size 4 L
  • Dry Time 48 hr.
  • Coverage 120 to 140 sq ft.
  • Application Method Use to Protect Truck Beds, Trailers, Boats, Off-Road Vehicles, Rv'S, Fences, Decks, Lawn Furniture and Other Applications
  • VOC Content 200 g/L (1.67 lbs./gal.), Less Exempt Solvents
  • Application Temperature 21 Degrees C - 33 Degrees C
  • Dry Time Recoat 30 - 45 min.

Alternate Search Terms