SHAFT SEAL, 5/8 IN,VITON,SILICON CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHAFT SEAL, 5/8 IN,VITON,SILICON CA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ACF2
  • Mfr. Model # 3ACF2
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Stock Number -
  • For Use With Poly Pumps
  • Includes -
  • Item Replacement Pump Shaft Seal
  • Replacement For -
  • Max. Temp. (F) 180
  • Seal Bore (In.) 5/8
  • Nominal Working Length (In.) 1
  • Material Content Code VXRXR
  • Shaft Size (In.) 5/8
  • Seal Type -
  • Seal Material Viton, Silicon Carbide
  • Seat Bore 1-1/4"
  • Seat Thickness 0.405"
  • Standard Industry Seal Number -
  • Min. Temp. (F) 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list